Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

32649

32649

32649 1046 5/8-18 NF BOTTOM TAP ; 3-13/16" OAL H3 4FL BRT

Hand Tap; 5/8"-18 UNF Thread; 4 Straight Flute; H3 Limit; Bottom Style; High Speed Steel; Bright Finish; 1-13/16" Thread Length; 3-13/16" Overall Length

Part #

MT3732649

BDI #

24818803

PRICE
$ 44.69 / each

QTY

INVENTORY:
4
Manufacturer Name
MORSE CUTTING TOOLS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.059
UNSPSC
27112806
EAN
0686125326494
Harmonized Tariff Code
8207.40.60.00
Noun
Tap
Keyword String
Threading
Manufacturer URL
https://www.morsecuttingtools.com
Product Detail
Hand Tap
Product Specification
5/8"-18 UNF Thread; 4 Straight Flute; H3 Limit; Bottom Style; High Speed Steel; Bright Finish; 1-13/16" Thread Length; 3-13/16" Overall Length
Long Description
Hand Tap; 5/8"-18 UNF Thread; 4 Straight Flute; H3 Limit; Bottom Style; High Speed Steel; Bright Finish; 1-13/16" Thread Length; 3-13/16" Overall Length