Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DW4802N25

DW4802N25

DW4802N25 WOOD CUTTING RECIP BLADE ; 6" 6TPI TAPER BK 25/PK

Reciprocating Saw Blade; Bi-Metal; 6TPI; 6" Blade Length; 3/4" Blade Width; 0.05" Blade Thickness; Tapered Profile Shape; Universal Shank; Toothed Cutting Edge; 25 Per Pack

Part #

DW4802N25

BDI #

26988243

PRICE
$ 2.20 / each
$ 2.45 / each

QTY

Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.021
UNSPSC
27112802
EAN
0028874148024
Harmonized Tariff Code
8202.91.60.00
Noun
Blade
Keyword String
Reciprocating Saw
Manufacturer URL
https://www.dewalt.com
Product Detail
Reciprocating Saw Blade
Product Specification
Bi-Metal; 6TPI; 6" Blade Length; 3/4" Blade Width; 0.05" Blade Thickness; Tapered Profile Shape; Universal Shank; Toothed Cutting Edge; 25 Per Pack
Long Description
Reciprocating Saw Blade; Bi-Metal; 6TPI; 6" Blade Length; 3/4" Blade Width; 0.05" Blade Thickness; Tapered Profile Shape; Universal Shank; Toothed Cutting Edge; 25 Per Pack