Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DWAR160

DWAR160

DWAR160 WOOD CUTTING RECIP BLADE ; 12" 10TP DEMO 5/PK

Reciprocating Saw Blade; Bi-Metal; 10TPI; 12" Blade Length; 1" Blade Width; 0.062" Blade Thickness; Tapered Profile Shape; Universal Shank; Toothed Cutting Edge; 5 Per Pack

Part #

DWAR160

BDI #

26988329

PRICE
$ 36.01 / each
$ 40.12 / each

QTY

Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.344
UNSPSC
27112802
EAN
0885911630986
Harmonized Tariff Code
8202.91.60.00
Noun
Blade
Keyword String
Reciprocating Saw
Manufacturer URL
https://www.dewalt.com
Product Detail
Reciprocating Saw Blade
Product Specification
Bi-Metal; 10TPI; 12" Blade Length; 1" Blade Width; 0.062" Blade Thickness; Tapered Profile Shape; Universal Shank; Toothed Cutting Edge; 5 Per Pack
Long Description
Reciprocating Saw Blade; Bi-Metal; 10TPI; 12" Blade Length; 1" Blade Width; 0.062" Blade Thickness; Tapered Profile Shape; Universal Shank; Toothed Cutting Edge; 5 Per Pack