Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

J61224

J61224

J61224 BIT HOLDER ; 1/4" DRIVE MAGNETIC 1/4" HEX

Fitting; 1/4" male Hex Nominal Drive Size; Nickel Chrome Finish; Ball Locking Type; Alloy Steel Material; 1/4" Hex Nominal Opening Size; 4" Overall Nominal Length; Proto

Part #

J61224

BDI #

18300553

PRICE
$ 22.56 / each

QTY

Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.055
UNSPSC
27112800
EAN
0662679560515
Noun
Fitting
Keyword String
Bit
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-61224
Weight / LBS
0.06
Product Detail
Fitting
Product Specification
1/4" male Hex Nominal Drive Size; Nickel Chrome Finish; Ball Locking Type; Alloy Steel Material; 1/4" Hex Nominal Opening Size; 4" Overall Nominal Length
Long Description
Fitting; 1/4" male Hex Nominal Drive Size; Nickel Chrome Finish; Ball Locking Type; Alloy Steel Material; 1/4" Hex Nominal Opening Size; 4" Overall Nominal Length; Proto