Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

J61909HS

J61909HS

J61909HS NUT SETTER SET ; 3 PIECE 1/4" HEX SHANK

Power Bit Set; 1/4" Nominal Drive Size; Hex Drive Type; Gold Tone Finish; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Points; 1/4" and 5/16" and 3/8" Nominal Opening Size; 3/Pack Quantity; Proto

Part #

J61909HS

BDI #

18300822

PRICE
$ 28.05 / each

QTY

Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.096
UNSPSC
27112800
EAN
0662679150075
Noun
Bit Set
Keyword String
Power
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-61909HS
Product Detail
Power Bit Set
Product Specification
1/4" Nominal Drive Size; Hex Drive Type; Gold Tone Finish; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Points; 1/4" and 5/16" and 3/8" Nominal Opening Size; 3/Pack Quantity
Long Description
Power Bit Set; 1/4" Nominal Drive Size; Hex Drive Type; Gold Tone Finish; Forged Alloy Steel Material; Inch Measuring System; 6 Number of Points; 1/4" and 5/16" and 3/8" Nominal Opening Size; 3/Pack Quantity; Proto