Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

J6925

J6925

J6925 HEX POWER BIT HOLDER ; 1/4" DRIVE 1/4"

Fitting; 1/4" Nominal Drive Size; Nickel Chrome Finish; Ball Locking Type; Alloy Steel Material; 1/4" Hex Nominal Opening Size; 1" Overall Nominal Length; Proto

Part #

J6925

BDI #

18300796

PRICE
$ 7.05 / each

QTY

Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
27112800
EAN
0662679320485
Noun
Fitting
Keyword String
Bit
Manufacturer URL
https://www.protoindustrial.com
Manufacturer Item Number
577-6925
Weight / LBS
0.04
Product Detail
Fitting
Product Specification
1/4" Nominal Drive Size; Nickel Chrome Finish; Ball Locking Type; Alloy Steel Material; 1/4" Hex Nominal Opening Size; 1" Overall Nominal Length
Long Description
Fitting; 1/4" Nominal Drive Size; Nickel Chrome Finish; Ball Locking Type; Alloy Steel Material; 1/4" Hex Nominal Opening Size; 1" Overall Nominal Length; Proto