Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SB16-2.50

SB16-2.50

SB16-2.50 FINISH NAIL ; 16GA 2.5" 2.5M

Pneumatic Nailer Part; Round Cross Section Shape; Steel Material; 2-1/2" Nominal Nail Length; Chisel Point Shape; 2500/Pack Quantity; Smooth Shank Type; 16 Gauge Nominal Wire Size; For Finishing Application

Part #

SB16-2.50

BDI #

21733255

PRICE
$ 84.06 / each

QTY

Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
40141700
EAN
0077914030676
Noun
Part
Keyword String
Pneumatic Nailer
Manufacturer URL
https://www.stanleybostitch.com
Weight / LBS
5.24
Product Detail
Pneumatic Nailer Part
Product Specification
Round Cross Section Shape; Steel Material; 2-1/2" Nominal Nail Length; Chisel Point Shape; 2500/Pack Quantity; Smooth Shank Type; 16 Gauge Nominal Wire Size
Long Description
Pneumatic Nailer Part; Round Cross Section Shape; Steel Material; 2-1/2" Nominal Nail Length; Chisel Point Shape; 2500/Pack Quantity; Smooth Shank Type; 16 Gauge Nominal Wire Size; For Finishing Application