Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
GLS405

GLS405

GLS405 PRESSURE GAUGE ; 2-1/2IN STNLS 1/4IN LM 0-30PSI LF

Pressure Gauge; +/- 3-2-3 Percentage Accuracy; Stainless Steel Body Material; Stainless Steel Case Material; Black Color; 1/4" NPTM Connection Nominal Size; NPT Connector Type; 2-1/2" Nominal Diameter; Dial Display Type; 2-1/2" Gauge Size; Polycarbonate Lens Material; Imperial Measuring System; 1/4" Lower Mount Mounting; 30PSI Maximum Operating Pressure; 150 Deg F Maximum Operating Temperature; 20 Deg F Minimum Operating Temperature; 0 To 30PSI Range 1; 1/4" Nominal Thread Size; Pressure Type; For Used With Compressor, Hydraulic and Pneumatic System, Machine Tool and Pump

Part #

GLS405

BDI #

17285467

PRICE
$ 39.77 / each

QTY

CATEGORY
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.236
UNSPSC
40161500
Noun
Gauge
Keyword String
Pressure
Manufacturer Item Number
238-GLS405
Weight / LBS
0.01
Product Detail
Pressure Gauge
Product Specification
+/- 3-2-3 Percentage Accuracy; Stainless Steel Body Material; Stainless Steel Case Material; Black Color; 1/4" NPTM Connection Nominal Size; NPT Connector Type; 2-1/2" Nominal Diameter; Dial Display Type; 2-1/2" Gauge Size; Polycarbonate Lens Material; Imperial Measuring System; 1/4" Lower Mount Mounting; 30PSI Maximum Operating Pressure; 150 Deg F Maximum Operating Temperature; 20 Deg F Minimum Operating Temperature; 0 To 30PSI Range 1; 1/4" Nominal Thread Size; Pressure Type; For Used With Compressor, Hydraulic and Pneumatic System, Machine Tool and Pump
Long Description
Pressure Gauge; +/- 3-2-3 Percentage Accuracy; Stainless Steel Body Material; Stainless Steel Case Material; Black Color; 1/4" NPTM Connection Nominal Size; NPT Connector Type; 2-1/2" Nominal Diameter; Dial Display Type; 2-1/2" Gauge Size; Polycarbonate Lens Material; Imperial Measuring System; 1/4" Lower Mount Mounting; 30PSI Maximum Operating Pressure; 150 Deg F Maximum Operating Temperature; 20 Deg F Minimum Operating Temperature; 0 To 30PSI Range 1; 1/4" Nominal Thread Size; Pressure Type; For Used With Compressor, Hydraulic and Pneumatic System, Machine Tool and Pump