Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1132

1132

SW 1132 TOOL BACKPACK ; 75 POCKET 18" MEGAMOUTH

Tool Bag; Shoulder Straps Carrying Method; 9" Depth; 17" Height; Flame-Resistant Number 4 Canvas Material; 75 Number of Compartments; Backpack Shape; 10" Width

Part #

1132

BDI #

17276257

PRICE
$ 399.95 / each

QTY

CATEGORY
Manufacturer Name
CUSTOM LEATHERCRAFT
Minimum Buy Quantity
N/A
Weight / Kilogram
2.83
UNSPSC
27112800
EAN
0084298011320
Noun
Bag
Keyword String
Tool
Manufacturer URL
https://www.greenlee.com
Product Detail
Tool Bag
Product Specification
Shoulder Straps Carrying Method; 9" Depth; 17" Height; Flame-Resistant Number 4 Canvas Material; 75 Number of Compartments; Backpack Shape; 10" Width
Long Description
Tool Bag; Shoulder Straps Carrying Method; 9" Depth; 17" Height; Flame-Resistant Number 4 Canvas Material; 75 Number of Compartments; Backpack Shape; 10" Width