Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12V728

12V728

12V728 AIR HAMMER, KIT 5 000 BPM (SMARTCATALOG)

KIT DUTY MEDIUM DUTY SHANK SHAPE ROUND STROKE LENGTH 3 1/2 IN AIR INLET SIZE 1/4 IN NPT FEMALE KIT CONTENTS 1 BARE TOOL 4 CHISELS BLOWS PER MINUTE 2 300 BPM SHANK SIZE 0.401 IN AIR INLET GENDER FEMALE AIR INLET TYPE NPT AIR INLET CONNECTION

Part #

12V728

BDI #

26423912

PRICE
$ 177.78 / each

QTY

CATEGORY
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
1
Weight / Kilogram
N/A
UNSPSC
27110000
Long Description
KIT DUTY MEDIUM DUTY SHANK SHAPE ROUND STROKE LENGTH 3 1/2 IN AIR INLET SIZE 1/4 IN NPT FEMALE KIT CONTENTS 1 BARE TOOL 4 CHISELS BLOWS PER MINUTE 2 300 BPM SHANK SIZE 0.401 IN AIR INLET GENDER FEMALE AIR INLET TYPE NPT AIR INLET CONNECTION