Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20985-HSF12

20985-HSF12

20985HSF12 HAND SAW ; 12" PVC/ABS PLASTIC PIPE 12" FRAME

Handsaw; PVC Applicable Material; Cutting Application; 12" Blade Nominal Length; Rubber Handle Material; 10 Teeth Per Inch; Platic Pipe Type; Lenox

Part #

20985HSF12

BDI #

17123352

PRICE
$ 37.49 / each

QTY

CATEGORY
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.477
UNSPSC
27111500
EAN
0082472209853
Noun
Handsaw
Manufacturer Item Number
433-20985HSF12
Product Detail
Handsaw
Product Specification
PVC Applicable Material; Cutting Application; 12" Blade Nominal Length; Rubber Handle Material; 10 Teeth Per Inch; Platic Pipe Type
Long Description
Handsaw; PVC Applicable Material; Cutting Application; 12" Blade Nominal Length; Rubber Handle Material; 10 Teeth Per Inch; Platic Pipe Type; Lenox