Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

21AC13

21AC13

21AC13 AIR HAMMER, 3 IN STROKE L 1 740 BPM (SMARTCATALOG)

DUTY HEAVY DUTY SHANK SHAPE ROUND STROKE LENGTH 3 1/2 IN AIR INLET SIZE 1/4 IN NPT FEMALE KIT CONTENTS 1 BARE TOOL 1 SPRING RETAINER BLOWS PER MINUTE 2 100 BPM SHANK SIZE 0.401 IN AIR INLET GENDER FEMALE AIR INLET TYPE NPT AIR INLET CONNECT

Part #

21AC13

BDI #

26444721

PRICE
$ 747.14 / each

QTY

CATEGORY
Manufacturer Name
SPEEDAIRE
Minimum Buy Quantity
1
Weight / Kilogram
N/A
UNSPSC
27110000
Long Description
DUTY HEAVY DUTY SHANK SHAPE ROUND STROKE LENGTH 3 1/2 IN AIR INLET SIZE 1/4 IN NPT FEMALE KIT CONTENTS 1 BARE TOOL 1 SPRING RETAINER BLOWS PER MINUTE 2 100 BPM SHANK SIZE 0.401 IN AIR INLET GENDER FEMALE AIR INLET TYPE NPT AIR INLET CONNECT