Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
300-20-10-6-C

300-20-10-6-C

300-20-10-6-C ; UNIVERSAL JOINT

Single Universal Joint; Keyed Hub; 1.25" Outside Diameter X 1.03" Exposed Hub Length; 2.19" Max Cover Diameter; 0.188" Keyway WD X 0.094" Keyway Depth

Part #

300-20-10-6-C

BDI #

23279600

QTY

CATEGORY
Manufacturer Name
APEX TOOL GROUP WWW.APEX-TOOL.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
25173810
Harmonized Tariff Code
8483.60.40.80
Noun
Joint
Keyword String
Universal
Product Detail
Single Universal Joint
Product Specification
Single Universal Joint; Keyed Hub; 1.25" Outside Diameter X 1.03" Exposed Hub Length; 2.19" Max Cover Diameter; 0.188" Keyway WD X 0.094" Keyway Depth
Long Description
Single Universal Joint; Keyed Hub; 1.25" Outside Diameter X 1.03" Exposed Hub Length; 2.19" Max Cover Diameter; 0.188" Keyway WD X 0.094" Keyway Depth