Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

31.12X13

31.12X13

31.12X13 OPEN-END WRENCH ; TAPPET SATIN 12X13MM 6/PK

Open End Wrench; Satin Finish; 0.2" Nominal Height; 210" Nominal Length; Forged Alloy Steel Material; Metric Measuring System; 12MM and 13MM Nominal Opening Size; Open/Open Opening Type; 8-15/32", 8 17/64" Nominal Overall Length; 12 X 13MM Size 1; 1.3" Nominal Width; Facom

Part #

31.12X13

BDI #

20839945

PRICE
$ 27.61 / each

QTY

CATEGORY
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
27111706
EAN
0662679981389
Noun
Wrench
Keyword String
Open End
Weight / LBS
0.17
Product Detail
Open End Wrench
Product Specification
Satin Finish; 0.2" Nominal Height; 210" Nominal Length; Forged Alloy Steel Material; Metric Measuring System; 12MM and 13MM Nominal Opening Size; Open/Open Opening Type; 8-15/32", 8 17/64" Nominal Overall Length; 12 X 13MM Size 1; 1.3" Nominal Width; Facom
Long Description
Open End Wrench; Satin Finish; 0.2" Nominal Height; 210" Nominal Length; Forged Alloy Steel Material; Metric Measuring System; 12MM and 13MM Nominal Opening Size; Open/Open Opening Type; 8-15/32", 8 17/64" Nominal Overall Length; 12 X 13MM Size 1; 1.3" Nominal Width; Facom