Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

39.3.2H

39.3.2H

39.3.2H COMBINATION WRENCH ; SATIN SHORT 3.2MM 6 POINT 6/PK

Combination Wrench; Satin Finish; 15 Deg Head Angle; 3 1/32" Nominal Length; Forged Alloy Steel Material; Metric Measuring System; 6 Number of Point; 3.2MM Nominal Opening Size; Open/Box Opening Type; 3 1/32" Nominal Overall Length; 3.2MM Size 1; Facom

Part #

39.3.2H

BDI #

20839993

PRICE
$ 21.43 / each

QTY

CATEGORY
Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
27111713
EAN
0662679982515
Noun
Wrench
Keyword String
Combination
Weight / LBS
0.02
Product Detail
Combination Wrench
Product Specification
Satin Finish; 15 Deg Head Angle; 3 1/32" Nominal Length; Forged Alloy Steel Material; Metric Measuring System; 6 Number of Point; 3.2MM Nominal Opening Size; Open/Box Opening Type; 3 1/32" Nominal Overall Length; 3.2MM Size 1; Facom
Long Description
Combination Wrench; Satin Finish; 15 Deg Head Angle; 3 1/32" Nominal Length; Forged Alloy Steel Material; Metric Measuring System; 6 Number of Point; 3.2MM Nominal Opening Size; Open/Box Opening Type; 3 1/32" Nominal Overall Length; 3.2MM Size 1; Facom