Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DWHT65010

DWHT65010

DWHT65010 SCREWDRIVER ; SINGLE MAXFIT SQ1X3 BI-MATERIAL HANDLE

Screwdriver; SQ1 Point Size; 3" Shaft Length; 6.9" Overall Length; Square Tip; Bi-Material Handle; Black Chrome Plated Steel Shaft; Magnetic Tip

Part #

DWHT65010

BDI #

26988419

PRICE
$ 5.07 / each

QTY

CATEGORY
Manufacturer Name
STANLEY BLACK & DECKER WWW.DEWALT.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.097
EAN
0076174650105
Harmonized Tariff Code
8205.40.00.00
Noun
Screwdriver
Manufacturer URL
https://www.dewalt.com
Product Detail
Screwdriver
Product Specification
SQ1 Point Size; 3" Shaft Length; 6.9" Overall Length; Square Tip; Bi-Material Handle; Black Chrome Plated Steel Shaft; Magnetic Tip
Long Description
Screwdriver; SQ1 Point Size; 3" Shaft Length; 6.9" Overall Length; Square Tip; Bi-Material Handle; Black Chrome Plated Steel Shaft; Magnetic Tip