Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SP9019SP

SP9019SP

SP9019SP SWITCH ; 7563K6 SWITCH

Bench Grinder; Industrial Grinder; 1.7A/3.4A Nominal Current; 5/8" Nominal Arbor Diameter; Cast Iron Body Material; 8FT Cord Length; 60Hz Nominal Frequency; 36 and 60 Grit11.03" Nominal Height; Includes 36 and 60 Grit Grinding Wheel, Cast Iron Exhaust Type Guard, Cast Iron Tool Rest; 20.89" Nominal Length; Single Phase; 1/2HPMaximum Power Capacity3600RPM Maximum Speed; Grinder Type; 115V/230V Nominal Voltage; 7" Nominal Wheel Diameter; 1" Wheel Nominal Width; 9.5" Nominal Width; Grinding Application

Part #

SP9019SP

BDI #

21821898

PRICE
$ 88.44 / each

QTY

Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
39122200
EAN
0781568307397
Noun
Bench Grinder
Manufacturer Internal Number
110-SP9019SP
Weight / LBS
74
Product Detail
Bench Grinder
Product Specification
Industrial Grinder; 1.7A/3.4A Nominal Current; 5/8" Nominal Arbor Diameter; Cast Iron Body Material; 8FT Cord Length; 60Hz Nominal Frequency; 36 and 60 Grit11.03" Nominal Height; Includes 36 and 60 Grit Grinding Wheel, Cast Iron Exhaust Type Guard, Cast Iron Tool Rest; 20.89" Nominal Length; Single Phase; 1/2HPMaximum Power Capacity3600RPM Maximum Speed; Grinder Type; 115V/230V Nominal Voltage; 7" Nominal Wheel Diameter; 1" Wheel Nominal Width; 9.5" Nominal Width; Grinding Application
Long Description
Bench Grinder; Industrial Grinder; 1.7A/3.4A Nominal Current; 5/8" Nominal Arbor Diameter; Cast Iron Body Material; 8FT Cord Length; 60Hz Nominal Frequency; 36 and 60 Grit11.03" Nominal Height; Includes 36 and 60 Grit Grinding Wheel, Cast Iron Exhaust Type Guard, Cast Iron Tool Rest; 20.89" Nominal Length; Single Phase; 1/2HPMaximum Power Capacity3600RPM Maximum Speed; Grinder Type; 115V/230V Nominal Voltage; 7" Nominal Wheel Diameter; 1" Wheel Nominal Width; 9.5" Nominal Width; Grinding Application