Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D 1702 NATURAL WHITE I11-030

D 1702 NATURAL WHITE I11-030

D1702 NATURAL WHITE I11-030 PALLET CHAIN

Plate Top Chain; 1702; Plastic with Plastic Top; 1.97" Chain Pitch; 2.1" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel Pin Material; 2.24" Base Width; 0.14" Plate Thickness; 0.98" Plate Height; Straight Plate Shape; 0.314" Pin Diameter

Part #

D 1702 NATURAL WHITE I11-030

BDI #

21542210

QTY

Manufacturer Name
UNI-CHAINS MFG.
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151600
Chain Size
1702
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
20FT
Minimum Order Quantity
20FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
White Color; Uni Flex
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.ammeraalbeltech.com
Long Description
Plate Top Chain; 1702; Plastic with Plastic Top; 1.97" Chain Pitch; 2.1" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel Pin Material; 2.24" Base Width; 0.14" Plate Thickness; 0.98" Plate Height; Straight Plate Shape; 0.314" Pin Diameter
Base Width
2.24 Inch | 56.896 Millimeter
Chain Width
2.1 Inch | 53.34 Millimeter
Plate Thickness
0.14 Inch | 3.556 Millimeter
Plate Height
0.98 Inch | 24.892 Millimeter
Chain Pitch
1.97 Inch | 50.038 Millimeter
Pin Diameter
0.314 Inch | 7.976 Millimeter