Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D017 ; 056B34D5302

D017 ; 056B34D5302

D017 ; 056B34D5302 AIR COMPRESSOR MOTOR ; 5HP 3600RPM DP 56H 1/60/230V

AC Motor; 5HP; 56H Frame Size; 3450 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 1.6" Overall Length; 84% Efficiency Full Load

Part #

D017

BDI #

22326078

PRICE
$ 1,308.03 / each
$ 1,707.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
24.915
UNSPSC
26101112
EAN
0722856040176
Horse Power
5HP
Frame Size
56H
Hertz
60
Sync RPM
3450
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
84
Inch - Metric
Inch
Other Features
Current Rating 20 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056B34D5302
Weight / LBS
55
Long Description
AC Motor; 5HP; 56H Frame Size; 3450 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 1.6" Overall Length; 84% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
1.6 Inch | 40.64 Millimeter