Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
D12B 1X1 1/4X1/8 KW BE

D12B 1X1 1/4X1/8 KW BE

D12B 1X1 1/4X1/8 KW BE

D12B 1X1 1/4X1/8 KW BE U-JOINT ; 1IN BORE 2IN OD 5.44IN LG METALLIC

Universal Joint; 1" X 1" Bore; 2" Outer Diameter; 5.44" Length; Keyway; Steel Material

Part #

68514444398

BDI #

595431

PRICE
$ 342.40 / each
$ 465.72 / each

QTY

Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.43
UNSPSC
25173810
EAN
0685144443984
Noun
Joint
Keyword String
Universal
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Universal Joint
Product Specification
1" X 1" Bore; 2" Outer Diameter; 5.44" Length; Keyway; Steel Material
Long Description
Universal Joint; 1" X 1" Bore; 2" Outer Diameter; 5.44" Length; Keyway; Steel Material