Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HD50B12

D12B57

D12B57 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

Roller Chain Sprocket; 12B-2 Chain; 57 Teeth; 2 Row of Teeth; No Hardened Teeth; 356.718MM Outside Diameter; 345.81MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

D12B57

BDI #

607383

PRICE
$ 665.62 / each
$ 1,718.69 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
24.295
UNSPSC
31171901
EAN
0697950401584
Chain Size
12B-2
Number of Teeth
57
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
85
Minimum Plain Bore
Yes
Other Features
Duplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
55.865
Long Description
Roller Chain Sprocket; 12B-2 Chain; 57 Teeth; 2 Row of Teeth; No Hardened Teeth; 356.718MM Outside Diameter; 345.81MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
14.044 Inch | 356.718 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
13.615 Inch | 345.81 Millimeter