Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D12BTB13

D12BTB13

D12BTB13 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

Roller Chain Sprocket; 12B-2 Chain; 13 Teeth; 2 Row of Teeth; No Hardened Teeth; 88.722MM Outside Diameter; 79.6MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1215 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

D12BTB13

BDI #

607338

PRICE
$ 162.01 / each
$ 418.36 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.726
UNSPSC
31171901
EAN
0697950410425
Chain Size
12B-2
Number of Teeth
13
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1215
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Duplex Type | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.455
Long Description
Roller Chain Sprocket; 12B-2 Chain; 13 Teeth; 2 Row of Teeth; No Hardened Teeth; 88.722MM Outside Diameter; 79.6MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1215 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.134 Inch | 79.6 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Outside Diameter
3.493 Inch | 88.722 Millimeter