Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D12BTB15

D12BTB15

D12BTB15 ROLLER CHAIN SPROCKET ; 12B/3/4"P 15T BORED 1615 BUSHING 2 STRD

Roller Chain Sprocket; 12B-2 Chain; 15 Teeth; 2 Row of Teeth; No Hardened Teeth; 101.041MM Outside Diameter; 91.63MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1615 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

D12BTB15

BDI #

607340

PRICE
$ 170.58 / each
$ 440.46 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.699
UNSPSC
31171901
EAN
0697950410449
Chain Size
12B-2
Number of Teeth
15
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1615
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Duplex Type | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.543
Long Description
Roller Chain Sprocket; 12B-2 Chain; 15 Teeth; 2 Row of Teeth; No Hardened Teeth; 101.041MM Outside Diameter; 91.63MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1615 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Pitch Diameter
3.607 Inch | 91.63 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
3.978 Inch | 101.041 Millimeter
Bore
0 Inch | 0 Millimeter