Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D60BTB15H

D12BTB16

D12BTB16 ROLLER CHAIN SPROCKET ; 12B-2 CHAIN 16 TEETH 1 ROW

Roller Chain Sprocket; 12B-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 107.188MM Outside Diameter; 97.65MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1615 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

D12BTB16

BDI #

607341

PRICE
$ 178.17 / each
$ 460.06 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.061
UNSPSC
31171901
EAN
0697950410456
Chain Size
12B-2
Number of Teeth
16
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
1615
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Duplex Type | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.447
Long Description
Roller Chain Sprocket; 12B-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 107.188MM Outside Diameter; 97.65MM Pitch Diameter; B-Hub One Side; Bushed Mount; 1615 Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.22 Inch | 107.188 Millimeter
Pitch Diameter
3.844 Inch | 97.65 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter