Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D143 ; 048S17D2086

D143 ; 048S17D2086

D143 ; 048S17D2086 VENTILATION MOTOR ; 1/3HP 1800RPM DP 48 1/60/115V

AC Motor; 0.33HP; 48 Frame Size; 1725 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 1/2" Shaft Diameter; 5-3/4" Overall Length; 62% Efficiency Full Load

Part #

D143

BDI #

22325809

PRICE
$ 310.34 / each
$ 405.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.795
UNSPSC
26100000
EAN
0722856039910
Horse Power
0.33HP
Frame Size
48
Hertz
60
Sync RPM
1725
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base
Yes
Efficiency Full Load
62
Inch - Metric
Inch
Other Features
Current Rating 6.1 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
048S17D2086
Weight / LBS
15
Long Description
AC Motor; 0.33HP; 48 Frame Size; 1725 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient Mounted; 1/2" Shaft Diameter; 5-3/4" Overall Length; 62% Efficiency Full Load
Overall Length
5.75 Inch | 146.05 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter