Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D160B15H

D160B15H

D160B15H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

Roller Chain Sprocket; 160-2 Chain; 15 Teeth; 2 Row of Teeth; No Hardened Teeth; 10.608" Outside Diameter; 9.62" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

D160B15

BDI #

17160044

PRICE
$ 1,267.11 / each
$ 2,660.14 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
24.289
UNSPSC
31171901
EAN
0097039366894
Chain Size
160-2
Number of Teeth
15
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3.5
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
57.9
Long Description
Roller Chain Sprocket; 160-2 Chain; 15 Teeth; 2 Row of Teeth; No Hardened Teeth; 10.608" Outside Diameter; 9.62" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
9.62 Inch | 244.348 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.608 Inch | 269.443 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter