Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D16CTB95

D16CTB95

D16CTB95 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

Roller Chain Sprocket; 16B-2 Chain; 95 Teeth; 2 Row of Teeth; No Hardened Teeth; 783.031MM Outside Diameter; 768.22MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3020 Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

D16CTB95

BDI #

607503

PRICE
$ 3,122.47 / each
$ 8,062.62 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
43.166
UNSPSC
31171901
EAN
0697950411354
Chain Size
16B-2
Number of Teeth
95
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
3020
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Duplex Type | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
95.085
Long Description
Roller Chain Sprocket; 16B-2 Chain; 95 Teeth; 2 Row of Teeth; No Hardened Teeth; 783.031MM Outside Diameter; 768.22MM Pitch Diameter; C-Hub Both Sides; Bushed Mount; 3020 Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
30.245 Inch | 768.22 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 24 To 75 Millimeter
Outside Diameter
30.828 Inch | 783.031 Millimeter
Bore
0 Inch | 0 Millimeter