Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D60BTL30

D180BTB16RM

D180BTB16RM SPROCKET ; 2-1/4IN PITCH 16 TEETH STEEL

Roller Chain Sprocket; 180-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 12.661" Outside Diameter; 11.533" Pitch Diameter; B-Hub One Side; Bushed Mount; 4545 Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

D180BTB16RM

BDI #

21445518

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
26.31
UNSPSC
31171901
Chain Size
180-2
Number of Teeth
16
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
4545
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 180-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 12.661" Outside Diameter; 11.533" Pitch Diameter; B-Hub One Side; Bushed Mount; 4545 Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
11.533 Inch | 292.938 Millimeter
Chain Pitch
2.25 Inch | 57.15 Millimeter
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 50 To 120 Millimeter
Outside Diameter
12.661 Inch | 321.589 Millimeter