D2500 NATURAL WHITE
D2500 NATURAL WHITE PALLET CHAIN
Plate Top Chain; 2500; Plastic with Plastic Top; 2-1/2" Chain Pitch; 1.73" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel Pin Material; 1.85" Base Width; 0.2" Plate Thickness; 1.57" Plate Height; Straight Plate Shape; 0.37" Pin Diameter
Part #
D2500 NATURAL WHITE
BDI #
21472362
PRICE
$ 46.08 / Foot
INVENTORY: