Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D314 ; 056B34F5326

D314 ; 056B34F5326

D314 ; 056B34F5326 GP AC MOTOR ; 1-1/2HP 3450 TEFC 56C 1PH 115/208-230V

AC Motor; 1-1/2HP; 56C Frame Size; 3450 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Bolt-On Mounted; 5/8" Shaft Diameter; 7.56" Overall Length; 78.5% Efficiency Full Load

Part #

D314

BDI #

22326116

PRICE
$ 827.57 / each
$ 1,080.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
15.402
UNSPSC
26101112
EAN
0722856009425
Horse Power
1-1/2HP
Frame Size
56C
Hertz
60
Sync RPM
3450
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Bolt-On
Base
Yes
Efficiency Full Load
78.5
Inch - Metric
Inch
Other Features
Current Rating 14.2/7.7 To 7.1 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056B34F5326
Weight / LBS
34
Long Description
AC Motor; 1-1/2HP; 56C Frame Size; 3450 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Bolt-On Mounted; 5/8" Shaft Diameter; 7.56" Overall Length; 78.5% Efficiency Full Load
Overall Length
7.56 Inch | 192.024 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter