Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D316 ; 056B34F5328

D316 ; 056B34F5328

D316 ; 056B34F5328 GP AC MOTOR ; 3HP 3450RPM TEFC 56HC 1/60/208-230V

AC Motor; 3HP; 56HC Frame Size; 3450 Sync RPM; 208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Bolt-On Mounted; 5/8" Shaft Diameter; 9.56" Overall Length; 84% Efficiency Full Load

Part #

D316

BDI #

22326120

PRICE
$ 1,329.48 / each
$ 1,735.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
23.103
UNSPSC
26101112
EAN
0722856009449
Horse Power
3HP
Frame Size
56HC
Hertz
60
Sync RPM
3450
Voltage
208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Bolt-On
Base
Yes
Efficiency Full Load
84
Inch - Metric
Inch
Other Features
Current Rating 13.1 To 11.8 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056B34F5328
Weight / LBS
51
Long Description
AC Motor; 3HP; 56HC Frame Size; 3450 Sync RPM; 208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Bolt-On Mounted; 5/8" Shaft Diameter; 9.56" Overall Length; 84% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
9.56 Inch | 242.824 Millimeter