Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D40CTB68

D40CTB68

D40CTB68 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND

Roller Chain Sprocket; 40-2 Chain; 68 Teeth; 2 Row of Teeth; No Hardened Teeth; 11.115" Outside Diameter; 10.826" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 2517 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

D40CTB68

BDI #

607770

PRICE
$ 276.05 / each
$ 732.38 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
9.188
UNSPSC
31171901
EAN
0697950031040
Chain Size
40-2
Number of Teeth
68
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
20.5
Long Description
Roller Chain Sprocket; 40-2 Chain; 68 Teeth; 2 Row of Teeth; No Hardened Teeth; 11.115" Outside Diameter; 10.826" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 2517 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.115 Inch | 282.321 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
10.826 Inch | 274.99 Millimeter