Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D40CTB95

D40CTB95

D40CTB95 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND

Roller Chain Sprocket; 40-2 Chain; 95 Teeth; 2 Row of Teeth; No Hardened Teeth; 15.414" Outside Diameter; 15.122" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 2517 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

D40CTB95

BDI #

607773

PRICE
$ 439.90 / each
$ 1,167.08 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
15.365
UNSPSC
31171901
EAN
0697950031071
Chain Size
40-2
Number of Teeth
95
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
34.1
Long Description
Roller Chain Sprocket; 40-2 Chain; 95 Teeth; 2 Row of Teeth; No Hardened Teeth; 15.414" Outside Diameter; 15.122" Pitch Diameter; C-Hub Both Sides; Bushed Mount; 2517 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Pitch Diameter
15.122 Inch | 384.11 Millimeter
Outside Diameter
15.414 Inch | 391.516 Millimeter
Bore
0 Inch | 0 Millimeter