Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2AK34 X 1

D425034BX

D425034BX V-BELT PULLEY ; 3/4IN 2 GROOVE

3/4" Bore; 2 Grooves; 2.45" Outside Diameter; Finished Bore; 5L | B Belt Series; 2.1" Pitch Minimum; 2.1" Pitch Maximum; Keyway

Part #

D425034BX

BDI #

646143

PRICE
$ 40.72 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
0.544
UNSPSC
26111806
EAN
0640965020561
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
D425034BX
Weight / LBS
1.2
Long Description
3/4" Bore; 2 Grooves; 2.45" Outside Diameter; Finished Bore; 5L | B Belt Series; 2.1" Pitch Minimum; 2.1" Pitch Maximum; Keyway
Pitch Diameter Minimum
2.1 Inch | 53.34 Millimeter
Outside Diameter
2.45 Inch | 62.23 Millimeter
Belt Width Minimum
0.656 Inch | 16.662 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Pitch Diameter Maximum
2.1 Inch | 53.34 Millimeter