Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D5-35TE-48SBWB

D5-35TE-48SBWB

D5-35TE-48SBWB TROUGHING IDLER ; 48" BELT W 5" RLR 35DEG CEMA D WIDE BASE

48" Belt Width; 5" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA D; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

D5-35TE-48SBWB

BDI #

23144329

PRICE
$ 726.52 / each
$ 991.00 / each

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
48.534
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Trougher Equal
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Footpad Mounting | Wide Base
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
D5-35TE-48SBWB
Weight / LBS
94
Long Description
48" Belt Width; 5" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA D; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
48 Inch | 1219.2 Millimeter
Overall Length
65.5 Inch | 1663.7 Millimeter
Mounting Distance On Roller Axis
63 Inch | 1600.2 Millimeter
Overall Width
9.5 Inch | 241.3 Millimeter
Roller Width
17.625 Inch | 447.675 Millimeter
Roller Span Length
47.5 Inch | 1206.5 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Base to Roller Center
6.5 Inch | 165.1 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Height
19.313 Inch | 490.55 Millimeter
Base to Center Roll Height
9 Inch | 228.6 Millimeter