Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D5-35TE-60SBWB

D5-35TE-60SBWB

D5-35TE-60SBWB TROUGHING IDLER ; 60" BELT W 5" RLR 35DEG CEMA D WIDE BASE

60" Belt Width; 5" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA D; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

D5-35TE-60SBWB

BDI #

23144340

PRICE
$ 904.70 / each
$ 1,234.00 / each

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
53.98
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Trougher Equal
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Footpad Mounting | Wide Base
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
D5-35TE-60SBWB
Weight / LBS
119
Long Description
60" Belt Width; 5" Roller Diameter; Trougher Equal; 35 Degree Trough Angle; CEMA D; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Width
21.75 Inch | 552.45 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Height
22.063 Inch | 560.4 Millimeter
Mounting Distance Across Roller Axis
9 Inch | 228.6 Millimeter
Base to Center Roll Height
9.5 Inch | 241.3 Millimeter
Overall Length
77.5 Inch | 1968.5 Millimeter
Mounting Distance On Roller Axis
75 Inch | 1905 Millimeter
Base to Roller Center
7 Inch | 177.8 Millimeter
Belt Width
60 Inch | 1524 Millimeter
Roller Span Length
58.375 Inch | 1482.725 Millimeter
Overall Width
10.938 Inch | 277.825 Millimeter