Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D5-35TI-48

D5-35TI-36

D5-35TI-36 IMPACT IDLER ; 5" DIA ROLLER 35DEG 36" WIDE BELT CEMA D

Idler Assembly, Conveyor; 36" Belt Width; 5" Roller Diameter; Equal Impact Idler; 35 Degree; Side Mount; CEMA D; Rubber Disc Roller Material; Ball Bearing; No Relubricatable

Part #

D5-35TI-36

BDI #

21980891

PRICE
$ 1,034.88 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
42.177
UNSPSC
24101717
EAN
0697950834528
Product Name
Idler Assembly
Product Type
Equal Impact
Troughing Angle
35 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA D
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
91
Long Description
Idler Assembly, Conveyor; 36" Belt Width; 5" Roller Diameter; Equal Impact Idler; 35 Degree; Side Mount; CEMA D; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Mounting Distance On Roller Axis
45 Inch | 1143 Millimeter
Mounting Distance Across Roller Axis
5.5 Inch | 139.7 Millimeter
Base to Roller Center
6.13 Inch | 155.702 Millimeter
Overall Length
47.5 Inch | 1206.5 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Base to Center Roll Height
8.63 Inch | 219.202 Millimeter
Roller Span Length
35.68 Inch | 906.272 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Overall Width
9.5 Inch | 241.3 Millimeter
Roller Width
13.25 Inch | 336.55 Millimeter
Overall Height
16.38 Inch | 416.052 Millimeter