Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D5-35TI-48

D5-35TI-48

D5-35TI-48 IMPACT IDLER ; 5" DIA ROLLER 35DEG 48" WIDE BELT CEMA D

Idler Assembly, Conveyor; 48" Belt Width; 5" Roller Diameter; Equal Impact Idler; 35 Degree; Side Mount; CEMA D; Rubber Disc Roller Material; Ball Bearing; No Relubricatable

Part #

D5-35TI-48

BDI #

21980895

PRICE
$ 1,218.56 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
58.05
UNSPSC
24101717
EAN
0697950834504
Product Name
Idler Assembly
Product Type
Equal Impact
Troughing Angle
35 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA D
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
120
Long Description
Idler Assembly, Conveyor; 48" Belt Width; 5" Roller Diameter; Equal Impact Idler; 35 Degree; Side Mount; CEMA D; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Roller Diameter
5 Inch | 127 Millimeter
Mounting Distance Across Roller Axis
5.5 Inch | 139.7 Millimeter
Overall Width
9.5 Inch | 241.3 Millimeter
Overall Length
59.5 Inch | 1511.3 Millimeter
Roller Width
17.63 Inch | 447.802 Millimeter
Roller Span Length
47.25 Inch | 1200.15 Millimeter
Base to Roller Center
6.5 Inch | 165.1 Millimeter
Belt Width
48 Inch | 1219.2 Millimeter
Mounting Distance On Roller Axis
57 Inch | 1447.8 Millimeter
Base to Center Roll Height
9 Inch | 228.6 Millimeter
Overall Height
19.31 Inch | 490.474 Millimeter