Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D5-FSA-54-09

D5-FSA-54-09 FLAT CARRY SHELF-ALIGNER ; 6" DIA ROLLER 54" WIDE BELT CEMA D

Idler Assembly, Conveyor; 54" Belt Width; 5" Roller Diameter; Flat Carrier Self Aligner; 0 Degree; Base Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable

Part #

D5-FSA-54-09

BDI #

21977736

PRICE
$ 1,315.75 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
85.714
UNSPSC
24101717
EAN
0697950837413
Product Name
Idler Assembly
Product Type
Flat Carrier Self Aligner
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 54" Belt Width; 5" Roller Diameter; Flat Carrier Self Aligner; 0 Degree; Base Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Belt Width
54 Inch | 1371.6 Millimeter
Overall Width
13 Inch | 330.2 Millimeter
Overall Length
65.5 Inch | 1663.7 Millimeter
Mounting Distance On Roller Axis
63 Inch | 1600.2 Millimeter
Mounting Distance Across Roller Axis
3.69 Inch | 93.726 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Roller Width
57.38 Inch | 1457.452 Millimeter