Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D50300P-BV

D50250P-BV

D50250P-BV

DC Motor; Shunt Wound; 250HP; 504-6AT Frame Size; 2000/1800 Sync RPM; 500 Voltage; DC; DPBV Enclosure; NEMA Frame Profile; Rigid; Base; 3-1/4" Shaft Diameter; 12-1/2" Base to Center Height; 45-3/4" Overall Length

Part #

D50250P-BV

BDI #

126432

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
9.072
UNSPSC
26101201
EAN
0781568136195
Horse Power
250HP
Frame Size
504-6AT
Sync RPM
2000/1800
Voltage
500
Current
DC
Enclosure
DPBV
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
2289
Long Description
DC Motor; Shunt Wound; 250HP; 504-6AT Frame Size; 2000/1800 Sync RPM; 500 Voltage; DC; DPBV Enclosure; NEMA Frame Profile; Rigid; Base; 3-1/4" Shaft Diameter; 12-1/2" Base to Center Height; 45-3/4" Overall Length
Base to Center Height
12.5 Inch | 317.5 Millimeter
Shaft Diameter
3.25 Inch | 82.55 Millimeter
Overall Length
45.75 Inch | 1162.05 Millimeter