Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D50500P2-BV

D50500P2-BV

D50500P2-BV MOTOR, 5010AT 500HP 1750RPM 500 150 DPBV F1 (SMARTCATALOG)

DC Motor; Shunt Wound; 500HP; 5010AT Frame Size; 1750 Sync RPM; 500V Voltage; DPBV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 3-1/4" Shaft Diameter; 12-1/2" Base to Center Height; 61-3/4" Overall Length

Part #

D50500P2-BV

BDI #

26354747

PRICE
$ 187,683.53 / each

QTY

CATEGORY
Manufacturer Name
BALDOR-RELIANCE
Minimum Buy Quantity
1
Weight / US pound
3916.0
EAN
781568919026
Horse Power
500HP
Frame Size
5010AT
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPBV
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
3916
Long Description
DC Motor; Shunt Wound; 500HP; 5010AT Frame Size; 1750 Sync RPM; 500V Voltage; DPBV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 3-1/4" Shaft Diameter; 12-1/2" Base to Center Height; 61-3/4" Overall Length
Overall Length
61.75 Inch | 1568.45 Millimeter
Shaft Diameter
3.25 Inch | 82.55 Millimeter
Base to Center Height
12.5 Inch | 317.5 Millimeter