Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D6-35U-60-09

D6-35U-60-09

D6-35U-60-09 STEEL IDLER ; 6" DIA ROLLER 60" WD BELT CEMA D

Idler Assembly, Conveyor; 60" Belt Width; 6" Roller Diameter; Unequal Idler; 35 Degree; Side Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable

Part #

D6-35U-60-09

BDI #

21977850

PRICE
$ 761.74 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
54.422
UNSPSC
24101717
EAN
0697950830124
Product Name
Idler Assembly
Product Type
Unequal
Troughing Angle
35 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
127
Long Description
Idler Assembly, Conveyor; 60" Belt Width; 6" Roller Diameter; Unequal Idler; 35 Degree; Side Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Overall Width
11 Inch | 279.4 Millimeter
Overall Height
16.31 Inch | 414.274 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Roller Span Length
57.75 Inch | 1466.85 Millimeter
Base to Center Roll Height
9.88 Inch | 250.952 Millimeter
Mounting Distance Across Roller Axis
7 Inch | 177.8 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1752.6 Millimeter
Base to Roller Center
6.88 Inch | 174.752 Millimeter
Belt Width
60 Inch | 1524 Millimeter
Overall Length
71.5 Inch | 1816.1 Millimeter
Roller Width
39.38 Inch | 1000.252 Millimeter