Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D6-35U-72-09

D6-35U-72-09

D6-35U-72-09 STEEL IDLER ; 6" DIA ROLLER 72" WD BELT CEMA D

Idler Assembly, Conveyor; 72" Belt Width; 6" Roller Diameter; Unequal Idler; 35 Degree; Side Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable

Part #

D6-35U-72-09

BDI #

21977852

PRICE
$ 803.34 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
62.585
UNSPSC
24101717
EAN
0697950830117
Product Name
Idler Assembly
Product Type
Unequal
Troughing Angle
35 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
145
Long Description
Idler Assembly, Conveyor; 72" Belt Width; 6" Roller Diameter; Unequal Idler; 35 Degree; Side Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Roller Span Length
69.75 Inch | 1771.65 Millimeter
Belt Width
72 Inch | 1828.8 Millimeter
Roller Width
51.38 Inch | 1305.052 Millimeter
Mounting Distance On Roller Axis
81 Inch | 2057.4 Millimeter
Base to Roller Center
6.88 Inch | 174.752 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Mounting Distance Across Roller Axis
7 Inch | 177.8 Millimeter
Base to Center Roll Height
9.88 Inch | 250.952 Millimeter
Overall Width
11 Inch | 279.4 Millimeter
Overall Height
16.31 Inch | 414.274 Millimeter
Overall Length
83.5 Inch | 2120.9 Millimeter