Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D6-35UI-24

D6-35UI-24

D6-35UI-24 IMPACT IDLER ; 6" DIA ROLLER 35DEG 24" WIDE BELT CEMA E

Idler Assembly, Conveyor; 24" Belt Width; 6" Roller Diameter; Unequal Impact Idler; 35 Degree; Side Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable

Part #

D6-35UI-24

BDI #

21977854

PRICE
$ 944.80 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
33.56
UNSPSC
24101717
EAN
0697950830001
Product Name
Idler Assembly
Product Type
Unequal Impact
Troughing Angle
35 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
70
Long Description
Idler Assembly, Conveyor; 24" Belt Width; 6" Roller Diameter; Unequal Impact Idler; 35 Degree; Side Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Base to Roller Center
6 Inch | 152.4 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Mounting Distance On Roller Axis
33 Inch | 838.2 Millimeter
Base to Center Roll Height
9 Inch | 228.6 Millimeter
Mounting Distance Across Roller Axis
5.5 Inch | 139.7 Millimeter
Overall Height
12.94 Inch | 328.676 Millimeter
Belt Width
24 Inch | 609.6 Millimeter
Overall Length
35.5 Inch | 901.7 Millimeter
Overall Width
9.5 Inch | 241.3 Millimeter
Roller Width
13.25 Inch | 336.55 Millimeter
Roller Span Length
24.5 Inch | 622.3 Millimeter