Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D6-35UI-42

D6-35UI-42

D6-35UI-42 IMPACT IDLER ; 6" DIA ROLLER 35DEG 42" WIDE BELT CEMA E

Idler Assembly, Conveyor; 42" Belt Width; 6" Roller Diameter; Unequal Impact Idler; 35 Degree; Side Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable

Part #

D6-35UI-42

BDI #

21977860

PRICE
$ 1,238.33 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
53.968
UNSPSC
24101717
EAN
0697950829975
Product Name
Idler Assembly
Product Type
Unequal Impact
Troughing Angle
35 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
112
Long Description
Idler Assembly, Conveyor; 42" Belt Width; 6" Roller Diameter; Unequal Impact Idler; 35 Degree; Side Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Belt Width
42 Inch | 1066.8 Millimeter
Overall Height
16 Inch | 406.4 Millimeter
Overall Width
9.5 Inch | 241.3 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Roller Width
21.38 Inch | 543.052 Millimeter
Roller Span Length
39.75 Inch | 1009.65 Millimeter
Overall Length
53.5 Inch | 1358.9 Millimeter
Mounting Distance On Roller Axis
51 Inch | 1295.4 Millimeter
Mounting Distance Across Roller Axis
5.5 Inch | 139.7 Millimeter
Base to Roller Center
6.5 Inch | 165.1 Millimeter
Base to Center Roll Height
9.5 Inch | 241.3 Millimeter