Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D6-FSA-60-09

D6-FSA-60-09 FLAT CARRY SHELF-ALIGNER ; 6" DIA ROLLER 60" WIDE BELT CEMA D

Idler Assembly, Conveyor; 60" Belt Width; 6" Roller Diameter; Flat Carrier Self Aligner; 0 Degree; Base Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable

Part #

D6-FSA-60-09

BDI #

21979122

PRICE
$ 1,474.68 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
99.32
UNSPSC
24101717
EAN
0697950833217
Product Name
Idler Assembly
Product Type
Flat Carrier Self Aligner
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 60" Belt Width; 6" Roller Diameter; Flat Carrier Self Aligner; 0 Degree; Base Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Overall Length
71.5 Inch | 1816.1 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Width
13 Inch | 330.2 Millimeter
Mounting Distance Across Roller Axis
3.69 Inch | 93.726 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1752.6 Millimeter
Roller Width
63.38 Inch | 1609.852 Millimeter
Belt Width
60 Inch | 1524 Millimeter