Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D6-R-48-09

D6-R-48-09

D6-R-48-09 FLAT CARRY ROLL ; 6" DIA ROLLER 48" WIDE BELT CEMA D

Roller, Idler; Conveyor; Return; 48" Belt Width; 6" Roller Diameter; 51.38" Length; CEMA D; Steel Roller Material; Ball Bearing; Non Relubricatable

Part #

D6-R-48-09

BDI #

21979150

PRICE
$ 280.92 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
25.102
UNSPSC
24100000
EAN
0697950832579
Product Name
Roller
Frame Type
Return
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Return
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller, Idler; Conveyor; Return; 48" Belt Width; 6" Roller Diameter; 51.38" Length; CEMA D; Steel Roller Material; Ball Bearing; Non Relubricatable
Roller Diameter
6 Inch | 152.4 Millimeter
Belt Width
48 Inch | 1219.2 Millimeter
Roller Width
51.38 Inch | 1305.052 Millimeter