Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D80U95

D80U95

D80U95 ; POR SPLIT TAPER SPROCKET

Roller Chain Sprocket; 80-2 Chain; 95 Teeth; 2 Row of Teeth; Hardened Teeth; 30-53/64" Outside Diameter; 30.245" Pitch Diameter; C-Hub Both Sides; Bushed Mount; U0 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

D80U95

BDI #

918543

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
155.268
UNSPSC
31171901
EAN
0696223029531
Chain Size
80-2
Number of Teeth
95
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
U0
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
155.268
Long Description
Roller Chain Sprocket; 80-2 Chain; 95 Teeth; 2 Row of Teeth; Hardened Teeth; 30-53/64" Outside Diameter; 30.245" Pitch Diameter; C-Hub Both Sides; Bushed Mount; U0 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Pitch Diameter
30.245 Inch | 768.22 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bushing Bore Range
2-3/8 To 5-1/2 Inch | 60 To 140 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
30.828 Inch | 783.031 Millimeter