Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DATSQ

DATSQ

DATSQ IDLER TENSIONER ; DRIVE TIGHTENERS SHAFTS/IDLERS

Base Mounted; 1" Shaft Diameter; 4-5/8" Overall Length; 3-1/4" Overall Width; 2-1/16" Overall Height; Adjustable; Steel

Part #

1296771

BDI #

327167

PRICE
$ 174.35 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.905
UNSPSC
24101700
EAN
0662289640065
Product Name
Idler Tensioner
Product Type
Base Mounted
Used With
N2 - N3 - N4 Shaft | IDQ1-3/4 Idler Bushing
Shaft Length
2-1/8 | 3-1/8 | 4-1/8
Mounting Bolts
3/8
Thread Size
3/4-10
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Shaft Must be Ordered Separately | Double Adjusting | No Shaft is Required When Used with Idler Bushing
Category - BDI
Idler Tensioners
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
DATSQ
Manufacturer Internal Number
1296771
Weight / LBS
2.7
Long Description
Base Mounted; 1" Shaft Diameter; 4-5/8" Overall Length; 3-1/4" Overall Width; 2-1/16" Overall Height; Adjustable; Steel
Overall Length
4.625 Inch | 117.475 Millimeter
Overall Width
3.25 Inch | 82.55 Millimeter
Overall Height
2.063 Inch | 52.4 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter