Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DC6X310

DC6X540

DC6X540 COGGED V-BELT ; POLYURETHANE

V-Belt; DC Series; Double Cogged Belt Style; 540MM Belt Outside Length; 6MM Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material

Part #

DC6X540

BDI #

136105

PRICE
$ 19.27 / each

QTY

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
EAN
0649717413385
Belt Series
DC
Belt Style
V-Belt Double Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bandogrp.com
Manufacturer Item Number
DC6X540
Weight / LBS
0.022
Long Description
V-Belt; DC Series; Double Cogged Belt Style; 540MM Belt Outside Length; 6MM Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material
Belt Outside Length
21.26 Inch | 540 Millimeter
Belt Width
0.236 Inch | 6 Millimeter